Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-13/32 In
Mfr # BT8502
Zoro # G6151214
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G401 Integral Gasket
- Length 5 13/32 in
- Width 3 11/16 in
- Outside Dia. 3 11/16 in
- Micron Rating 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8502
- Zoro # G6151214
- UPC # 791440063099
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 13/32 in |
Width | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Height | 5 13/32 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Includes | G401 Integral Gasket |
Micron Rating | 25 |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Make | Parker Hannifin |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 3 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 3, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BECK/ARNLEY Air Filter, 042-1647 (042-1647)
- DONALDSON Pre-Cleaner, Full View, H000823 (H000823)
- BALDWIN FILTERS Air Filter, 6-1/2 x 12-17/32 in. (RS3746)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 12-7/8 In (PT318-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-15/16 x 18 In (PT490)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- Baldwin Filters Automotive Hydraulic Filters