Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-13/32 In
Mfr # BT366-10
Zoro # G2839356
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 13/32 in
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT366-10
- Zoro # G2839356
- UPC # 791440004245
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 5 13/32 in |
Width | 3 11/16 in |
Thread Size | 3/4"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 13/32 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Includes | G401 Integral Gasket |
Micron Rating | 5 |
Item | Hydraulic Filter |
For Use With | Bedford, J.C. Bamford, New Holland, Thwaites Equipment, U.C.C. Hydraulic Systems |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Make | Bedford, JCB, New Holland, Thwaites |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Bedford, J.C. Bamford, New Holland, Thwaites Equipment, U.C.C. Hydraulic Systems, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- VELVAC Premium Wiper Blade 28" (76-28)
- A & I PRODUCTS 80 Heavy Roller Chain, 10ft (USA) 13" x13.4" x1.9" (A-RC80H)
- SKF Wheel Race - Rear Left, LM501310 VP (LM501310 VP)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9055)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- MAIN FILTER NAPA 7889 Hydraulic Filter Replacement (MF0059514)
- Baldwin Filters Automotive Hydraulic Filters