Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 3-13/16 In
Mfr # BT8499
Zoro # G4465641
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Length 3 13/16 in
- Thread Size - Automotive Filters 1"
- Description/Special Features Hydraulic Spin-on
- Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8499
- Zoro # G4465641
- UPC # 791440063006
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 13/16 in |
Thread Size - Automotive Filters | 1" |
Height | 3 13/16 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size | 1"-14 |
Outside Diameter | 3 11/16 in |
Overall Height | 3 13/16 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 3 13/16 in, Length 3 13/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With John Deere Lawn & Garden Tractors, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRW1, NBR (15542)
- TYC Headlight Assembly, 20-6233-00 (20-6233-00)
- THEXTON Antifreeze Tester, Ethylene Glycol (101)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID GALLON (MGD-14301)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-7/16 In (PT8479)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- BALDWIN FILTERS Hydraulic Filter, 5-7/32 x 18-7/16 In (PT9361)
- Baldwin Filters Automotive Hydraulic Filters