Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 27 Micron, 92 gpm
Mfr # PT23112-MPG
Zoro # G1583027
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 27
- Hydac Interchange 250DN025BNHC
- Filter Media Inorganic Fiberglass
- Max. Flow GPM 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23112-MPG
- Zoro # G1583027
- UPC # 791440096400
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.56 in |
Overall Height | 9 9/16 in |
Outside Dia. | 3 in |
Outside Diameter | 3 in |
Inside Diameter | 1 9/16 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 27 |
Hydac Interchange | 250DN025BNHC |
Filter Media | Inorganic Fiberglass |
Max. Flow GPM | 92 |
Item | Hydraulic Filter Element |
Microns | 27 |
For Use With | Hydac Applications |
Primary Filter Removes | Contaminants |
Max. Flow | 92 gpm |
Includes | O Ring, 1 attached |
Media Material | Fiberglass |
Flow Rate | 92 gpm |
Description
Hydraulic Filter Element, Micron Rating 27, Outside Dia. 3 in, Inside Dia. 1.56 in, Includes O Ring, 1 attached, For Use With Hydac Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 17mm Bore, 40mm OD (6203ZZC3/EM)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- SUPCO Molded Cogged V Belt, BX124 (BX124)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- Baldwin Filters Hydraulic Filtration