Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 27 Micron, 118 gpm
Mfr # PT23049-MPG
Zoro # G1582406
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 27
- Pall Interchange HC2235FKT15
- For Use With Mahle Applications
- Filter Media Inorganic Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23049-MPG
- Zoro # G1582406
- UPC # 791440095779
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 3.25 in |
Inside Dia. | 1.88 in |
Overall Height | 14 9/16 in |
Outside Diameter | 3 1/4 in |
Inside Diameter | 1 7/8 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 27 |
Pall Interchange | HC2235FKT15 |
Item | Hydraulic Filter Element |
For Use With | Mahle Applications |
Filter Media | Inorganic Fiberglass |
Microns | 27 |
Max. Flow GPM | 118 |
Max. Flow | 118 gpm |
Primary Filter Removes | Contaminants |
Media Material | Fiberglass |
Flow Rate | 118 gpm |
Description
Hydraulic Filter Element, Micron Rating 27, Outside Dia. 3.25 in, Inside Dia. 1.88 in, For Use With Mahle Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F301-04-01)
- PRINCE Valve, Selector (SS-2A1D)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (6K338)
- TRITAN Angular Contact Ball Bearing, 1300lb. (5201 ZZ/C3 PRX)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- INDUFIL Hydraulic Filter Element (INR-S-0095-API-PF25-F)
- Baldwin Filters Hydraulic Filtration