Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 240F
Mfr # PT23202-MPG
Zoro # G3985759
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 248
- Application For Schroeder
- Type 5-3/8" L x 1-3/4" O.D.
- Overall Length 5 3/8 in
- Max. Operating Temp. 248 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23202-MPG
- Zoro # G3985759
- UPC # 00791440099623
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Overall Length | 5 3/8 in |
Outside Dia. | 1 3/4 in |
Details
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Application | For Schroeder |
Type | 5-3/8" L x 1-3/4" O.D. |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- TITAN HD 50 MFD 440/370-Volt Oval Run Capacitor (POCF50A)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- FILTER MART FILTER MART 285834 Replacement/Interchange Hydraulic Filter (MF0059518)
- Baldwin Filters Hydraulic Filtration