Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 21 micron, Fiberglass
Mfr # PT23295-MPG
Zoro # G3847831
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 21
- Filter Media Fiberglass
- Filter Media - Filters Fiberglass
- Max. Pressure 435 psi
- Micron Rating 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT23295-MPG
- Zoro # G3847831
- UPC # 791440100558
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Overall Length | 9 5/8 in |
Outside Dia. | 2 11/16 in |
Details
Filter Rating (Microns) | 21 |
Filter Media | Fiberglass |
Filter Media - Filters | Fiberglass |
Max. Pressure | 435 psi |
Micron Rating | 21 |
Max. Pressure (PSI) | 435 |
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Application | Manitou Applications |
Seal | NBR |
Seal Material | NBR |
Primary Filter Removes | Contaminants |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 21, Max. Operating Temp. 248 Degrees F, Max. Pressure 435 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB N-5000(TM) (234282)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-11)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- EPPENSTEINER EPPENSTEINER 1361P5 Replacement/Interchange Hydraulic Filter (MF0578413)
- Baldwin Filters Hydraulic Filtration