Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2 x 8-7/32 In
Mfr # H9112
Zoro # G6106764
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 8 7/32 in
- Includes Integral Gasket
- Length 8 7/32 in
- Inside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9112
- Zoro # G6106764
- UPC # 791440029873
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 in |
Height | 8 7/32 in |
Length | 8 7/32 in |
Inside Dia. | 15/16 in |
Outside Dia. | 2 in |
Outside Diameter | 2 in |
Inside Diameter | 15/16 in |
Overall Height | 8 7/32 in |
Details
Includes | Integral Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Filter Design | Cartridge |
For Use With | Massey Ferguson, Renault Tractors |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Farm Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Massey Ferguson, Renault |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes Integral Gasket, For Use With Massey Ferguson, Renault Tractors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Nut, 3/8", 16 Ss, PK50 (6015-050)
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- ROADPRO 12v Portable Lunch Box Oven for Truck or Car Heating Lunch Electric Stove Food Warmer (RPLBSTOVET2)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9429-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8847)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- Baldwin Filters Automotive Hydraulic Filters