Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-9/16 x 8-31/32 In
Mfr # PT8484
Zoro # G1958363
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 9/32 in
- Width 2 9/16 in
- Height 8 31/32 in
- Length 8 31/32 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8484
- Zoro # G1958363
- UPC # 791440061897
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 9/32 in |
Width | 2 9/16 in |
Height | 8 31/32 in |
Length | 8 31/32 in |
Outside Dia. | 2 9/16 in |
Overall Height | 8 31/32 in |
Inside Diameter | 1 9/32 in |
Outside Diameter | 2 9/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element with Bail Handle |
Includes | 43.5 psid Bypass Valve |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | J.C. Bamford Equipment |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | JCB |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Bail Handle, Height 8 31/32 in, Length 8 31/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 1 9/32 in, Includes 43.5 psid Bypass Valve, For Use With J.C. Bamford Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Center Mount Convex Mirror (708501)
- SCOTTY 245 1 1/4" Round Rail Mount (245)
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- LIPPERT SOLID STANCE STEP KIT RETAIL PACKAGED (2020109777)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-25/32 x 9-1/16 In (PT9444-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 6-5/8 In (BT342)
- BALDWIN FILTERS Max. Perf. Glass Transmission Spin-On, BT8316-MPG (BT8316-MPG)
- Baldwin Filters Automotive Hydraulic Filters