Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 9-5/8 In
Mfr # PT8888
Zoro # G1728562
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 5/8 in
- Fluid Type Hydraulic
- Outside Dia. 2 7/8 in
- Description/Special Features Hydraulic Element
- Micron Rating 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8888
- Zoro # G1728562
- UPC # 791440065505
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 5/8 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 in |
Length | 9 5/8 in |
Width | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 in |
Overall Height | 9 5/8 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Micron Rating | 27 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | Integral Gasket |
Compatible Vehicle Make | Schroeder |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 9.8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 9 5/8 in, Length 9 5/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTMI IRIF (12566N)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- BALDWIN FILTERS Hydraulic Filter, 5-15/16 x 15-3/4 In (PT9399-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- MAIN FILTER HYDAC/HYCON 0080MA010P Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters