Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 9-5/8 In
Mfr # PT8329
Zoro # G6190186
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 5/8 in
- Length 9 5/8 in
- Width 2 7/8 in
- Fluid Type Hydraulic
- Micron Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8329
- Zoro # G6190186
- UPC # 791440042926
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 5/8 in |
Length | 9 5/8 in |
Width | 2 7/8 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Overall Height | 9 5/8 in |
Outside Diameter | 2 7/8 in |
Details
Fluid Type | Hydraulic |
Micron Rating | 20 |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Includes | O-Ring, Spring Reinforced Centertube |
For Use With | Tamrock Drills |
Nominal Filter Rating | 3 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Tamrock |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 10 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 5/8 in, Length 9 5/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 in, Includes O-Ring, Spring Reinforced Centertube, For Use With Tamrock Drills, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIBLE GLASS Aero (91166)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- BALDWIN FILTERS Fuel Filter, 15-3/32x7-11/16x15-3/32 In (F7500)
- PROJE PREMIUM CAR CARE Clay Lube 16 oz - Ultra Slick Clay Bar Lubricant Reduces Friction (40001)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 11-15/16 In (PT8480)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- Baldwin Filters Automotive Hydraulic Filters