Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 5-21/32 In
Mfr # PT8956-MPG
Zoro # G5819134
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 43 psid By-Pass Valve, Bail Handle
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
- Fluid Type Hydraulic
- Height 5 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8956-MPG
- Zoro # G5819134
- UPC # 791440070141
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5 21/32 in |
Length | 5 21/32 in |
Inside Dia. | 1 13/32 in |
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Overall Width | 2 7/8 in |
Inside Diameter | 1 13/32 in |
Overall Length | 5 21/32 in |
Outside Diameter | 2 7/8 in |
Overall Height | 5 21/32 in |
Details
Includes | 43 psid By-Pass Valve, Bail Handle |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 5 21/32 in, Length 5 21/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 13/32 in, Includes 43 psid By-Pass Valve, Bail Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- DONALDSON Air Filter, Safety Radialseal, P822769 (P822769)
- A & I PRODUCTS CabCAM Cap Plug For Power Video Cable, Pair: (1) Male (1) Female 4" x4" x0.5" (A-CAP2)
- MOBIL 5 gal Circulating Oil 68 ISO Viscosity, 20 SAE, Amber (104095)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters