Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 4-3/8 In
Mfr # PT849-10
Zoro # G7606575
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Fluid Type Hydraulic
- Includes Attached Gasket, Attached Grommet
- Filter Design Cartridge
- Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT849-10
- Zoro # G7606575
- UPC # 791440009325
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 3/8 in |
Length | 4 3/8 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 7/16 in, 1 3/16 in |
Width | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 7/16 in |
Overall Height | 4 3/8 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached Gasket, Attached Grommet |
Filter Design | Cartridge |
Micron Rating | 25 |
Description/Special Features | Hydraulic Element |
For Use With | Case, Caterpillar, Clark, Hough, International, John Deere, Michigan, New Holland Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, Clark, Hough, Navistar, John Deere, Michigan, New Holland |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 4 3/8 in, Length 4 3/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 7/16 in, 1 3/16 in, Includes Attached Gasket, Attached Grommet, For Use With Case, Caterpillar, Clark, Hough, International, John Deere, Michigan, New Holland Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- QUICKCABLE Sb Safety Boot, 350A (126413-2001)
- GATES Classical Section Wrapped V-Belt, A78 (A78)
- ALL BALLS New All Balls Throttle Cable For KTM 65 SX 09-17 (45-1047)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 10-7/16 In (BT55610)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- Baldwin Filters Automotive Hydraulic Filters