Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 4-3/8 In
Mfr # PT382
Zoro # G9455494
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Description/Special Features Hydraulic Element
- Height 4 3/8 in
- Length 4 3/8 in
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT382
- Zoro # G9455494
- UPC # 791440004443
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 3/8 in |
Length | 4 3/8 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 5/16 in |
Width | 2 7/8 in |
Overall Height | 4 3/8 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 1 5/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Micron Rating | 5 |
Item | Hydraulic Filter |
Includes | Attached End Seals |
Fluid Type | Hydraulic |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Tennant |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 4 3/8 in, Length 4 3/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19 RAV4 VENTVISOR OUTSIDE MOUNT 4PC (94255)
- UWS Tote Box, EC20111 (EC20111)
- FLEETGUARD Fws Pkg, FS1212 (FS1212)
- KELLEY Airbag Misc., Fx Control Box Complete (908-753)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-1/8 In (BT305)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- MAIN FILTER SCHROEDER M10 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters