Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 4-15/16 In
Mfr # PT273
Zoro # G5794397
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 7/8 in
- Fluid Type Hydraulic
- Height 4 15/16 in
- Width 2 7/8 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT273
- Zoro # G5794397
- UPC # 791440003347
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 7/8 in |
Height | 4 15/16 in |
Width | 2 7/8 in |
Length | 4 15/16 in |
Inside Dia. | 1 1/16 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 2 7/8 in |
Overall Height | 4 15/16 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 20 |
Includes | (2) Attached End Seals, Furnished Gasket, O-Ring |
Nominal Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Allis-Chalmers |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 4 15/16 in, Length 4 15/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes (2) Attached End Seals, Furnished Gasket, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- FJC PAG OIL 100 WDYE 8OZ (FJC2495)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, Element, 7-7/8in. L (PT9518-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- MAIN FILTER HYDAC/HYCON 249005 Replacement/Interchange Spin-On Filter (MF0058027)
- Baldwin Filters Automotive Hydraulic Filters