Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 in. O.D.
Mfr # PT9508
Zoro # G9345926
original price:
$40.73
21% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 21/32 in
- Length 3 3/16 in
- Outside Dia. 2 7/8 in
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9508
- Zoro # G9345926
- UPC # 791440094154
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 4 21/32 in |
Length | 3 3/16 in |
Outside Dia. | 2 7/8 in |
Width | 3 13/64 in |
Overall Width | 3 7/32 in |
Outside Diameter | 2 7/8 in |
Overall Height | 4 21/32 in |
Inside Diameter | 1 1/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Donaldson |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 21/32 in, Length 3 3/16 in, Width 3 13/64 in, Outside Dia. 2 7/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 8 x 3-1/16 in. (PA5656)
- EXTREME MAX Extreme Max 3006.8378 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/2" (3006.8378)
- VDO MARINE 2-1/16" ViewLine Temperature Gauge 120-300 degF-8-32V-Black Dial-Bezel (A2C59514165)
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-3/32 In (PT568)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 8 In (PT9300-MPG)
- Baldwin Filters Automotive Hydraulic Filters