Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/32 x 6-21/32 In
Mfr # PT9304-MPG
Zoro # G5721326
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Includes O-Ring
- Outside Dia. 2 7/32 in
- Filter Design Cartridge
- Height 6 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9304-MPG
- Zoro # G5721326
- UPC # 791440073876
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 7/32 in |
Height | 6 21/32 in |
Width | 2 7/32 in |
Length | 6 21/32 in |
Inside Dia. | 15/16 in |
Inside Diameter | 15/16 in |
Outside Diameter | 2 7/32 in |
Overall Height | 6 21/32 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Genie, Hydac |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 6 21/32 in, Length 6 21/32 in, Width 2 7/32 in, Outside Dia. 2 7/32 in, Inside Dia. 15/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 300 lb. (BIO922-A)
- GOULDS WATER TECHNOLOGY Dewatering Pump, 1/2 HP, 115V, 5.5A (2DW0511)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- LUMITEC TouchDome-Dome Light-Polished SS Finish-2-Color White/Blue Dimming (101097)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8878-MPG (BT8878-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- MAIN FILTER FLUITEK H37062D26 Replacement/Interchange Spin-On Filter (MF0058049)
- Baldwin Filters Automotive Hydraulic Filters