Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/16 in. O.D.
Mfr # PT9481-MPG
Zoro # G9648475
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 7/16 in
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass hydraulic Element
- Width 3 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9481-MPG
- Zoro # G9648475
- UPC # 791440093881
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 7/16 in |
Width | 3 in |
Height | 1 3/8 in |
Length | 3 in |
Overall Height | 1 3/8 in |
Inside Diameter | 31/32 in |
Outside Diameter | 2 7/16 in |
Overall Width | 3 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Construction Equipment |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Fit Type | Vehicle Specific |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 1 3/8 in, Length 3 in, Width 3 in, Outside Dia. 2 7/16 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub & Spindle Assy. (8 Bolt) 11.6" x13.7" x11.3" (A-HS579088)
- S.U.R. & R. AUTO PARTS Filter Removal Cups, FC25 Cup Only, Red (4? x 4? x 4?, 14 oz, 400 milliliters) (FC25)
- TIMBREN 70-04 F350 2WD/4WD CAB/CHASSIS/05-12 F350 SD 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FR350SDF)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 1 gal Jug, Ready To Use, Water Based (101723)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT9364)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In (PT9290-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-27/32 In (BT9370-MPG)
- DONALDSON P567027, HP HYD CART (P567027)
- Baldwin Filters Automotive Hydraulic Filters