Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 7-5/16 In
Mfr # PT289-10
Zoro # G9520892
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Outside Dia. 2 5/8 in
- Width 2 5/8 in
- Includes G247 Furnished Gasket, Integral Gasket
- Inside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT289-10
- Zoro # G9520892
- UPC # 791440003545
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 5/8 in |
Width | 2 5/8 in |
Inside Dia. | 1 1/4 in |
Height | 7 5/16 in |
Length | 7 5/16 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 2 5/8 in |
Overall Height | 7 5/16 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Micron Rating | 5 |
Includes | G247 Furnished Gasket, Integral Gasket |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | PT289 Austin-Western, Case EquipmentPT289-10 Agco, Franklin Equipment |
Compatible Vehicle Make | Agco, Franklin |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 5/16 in, Length 7 5/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 1/4 in, Includes G247 Furnished Gasket, Integral Gasket, For Use With PT289 Austin-Western, Case EquipmentPT289-10 Agco, Franklin Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 20092019 Dodge Ram 150025003500 Regular Cab Door Seals, Front on body Kit Replaces OEM55369282AB (KD3064)
- GATES Classical Section Wrapped V-Belt, A80 (A80)
- GROTE Chassis Clip, 3/16", PK15 (84-7033)
- ACDELCO Spark Plug, Cr43Ts (CR43TS)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-1/8x8-15/16In (PT88-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- MAIN FILTER FRAM P3772 Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters