Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 4-13/16 In
Mfr # PT434
Zoro # G9520971
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Includes Attached End Seals, G247 Furnished Gasket
- Width 2 5/8 in
- Inside Dia. 1 7/32 in
- Length 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT434
- Zoro # G9520971
- UPC # 791440005167
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 5/8 in |
Inside Dia. | 1 7/32 in |
Length | 4 13/16 in |
Height | 4 13/16 in |
Outside Dia. | 2 5/8 in |
Overall Height | 4 13/16 in |
Outside Diameter | 2 5/8 in |
Inside Diameter | 1 7/32 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 5 |
Includes | Attached End Seals, G247 Furnished Gasket |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | Case, Hough, International Equipment |
Nominal Filter Rating | 20 micron |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Case IH, Hough, Navistar |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 4 13/16 in, Length 4 13/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 7/32 in, Includes Attached End Seals, G247 Furnished Gasket, For Use With Case, Hough, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- STENS New Oem Replacement Belt For Bad Boy Mz And Mz Magnum With 48 In. Deck 041-6027-00, B-128 (265-351)
- SATCO 25W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3197)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT763)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-29/32 In (PT8971-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- VAICO HYDRAULIC FILTER (V38-0559)
- Baldwin Filters Automotive Hydraulic Filters