Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 4-13/16 In
Mfr # PT434-10
Zoro # G1869519
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 13/16 in
- Filter Design Cartridge
- Outside Dia. 2 5/8 in
- Fluid Type Hydraulic
- Height 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT434-10
- Zoro # G1869519
- UPC # 791440005174
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 4 13/16 in |
Outside Dia. | 2 5/8 in |
Height | 4 13/16 in |
Inside Dia. | 1 7/32 in |
Width | 2 5/8 in |
Outside Diameter | 2 5/8 in |
Overall Height | 4 13/16 in |
Inside Diameter | 1 7/32 in |
Details
Micron Rating | 18 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached End Seals, G247 Furnished Gasket |
Description/Special Features | Hydraulic Element |
For Use With | Case, Hough, International Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Case IH, Hough, Navistar |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 18, Height 4 13/16 in, Length 4 13/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 7/32 in, Includes Attached End Seals, G247 Furnished Gasket, For Use With Case, Hough, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens, Diameter: 4-1/2" (90012)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- FEL-PRO Engine Valve Cover Gasket Set, VS 50244 C (VS 50244 C)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- Baldwin Filters Automotive Hydraulic Filters