Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/32 x 2-23/32 In
Mfr # PT8998-MPG
Zoro # G5572944
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 11/16 in
- Height 2 23/32 in
- Outside Dia. 2 5/32 in
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8998-MPG
- Zoro # G5572944
- UPC # 791440070578
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 11/16 in |
Height | 2 23/32 in |
Outside Dia. | 2 5/32 in |
Length | 2 23/32 in |
Width | 2 5/32 in |
Inside Diameter | 11/16 in |
Outside Diameter | 2 5/32 in |
Overall Height | 2 23/32 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
Includes | O-Ring |
Fluid Type | Hydraulic |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Fairey Arlon |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 2 23/32 in, Length 2 23/32 in, Width 2 5/32 in, Outside Dia. 2 5/32 in, Inside Dia. 11/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING DD-3 (53/71/92)Copper/Injector Cleaning, 1.300" Major Diameter, CS, 10" OAL, Cut For Power (DD353)
- MTD Wheel Comp - Tille (934-04654)
- OTC Bushing Master Kit, Metal (4247)
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- MAIN FILTER CIM-TEK 70143 Replacement/Interchange Spin-On Filter (MF0410605)
- Baldwin Filters Automotive Hydraulic Filters