Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/32 x 1-1/2 In
Mfr # PA5316
Zoro # G4465921
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Description/Special Features Wire Mesh Supported Hydraulic Breather
- Includes (2) Attached Gasket
- Length 1 1/2 in
- Outside Dia. 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5316
- Zoro # G4465921
- UPC # 791440077461
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Height | 1 1/2 in |
Length | 1 1/2 in |
Outside Dia. | 2 5/32 in |
Width | 2 5/32 in |
Inside Dia. | 1 7/32 in |
Inside Diameter | 1 7/32 in |
Overall Height | 1 1/2 in |
Outside Diameter | 2 5/32 in |
Details
Description/Special Features | Wire Mesh Supported Hydraulic Breather |
Includes | (2) Attached Gasket |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
For Use With | Case, J.C. Bamford, Kobelco, Link-Belt, Volvo Excavators |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH, JCB, Kobelco, Link-Belt, Volvo |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Breather, Height 1 1/2 in, Length 1 1/2 in, Width 2 5/32 in, Outside Dia. 2 5/32 in, Inside Dia. 1 7/32 in, Includes (2) Attached Gasket, For Use With Case, J.C. Bamford, Kobelco, Link-Belt, Volvo Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 63908 Class IV Hitch Ball-2-5/16" Ball x 1" Shank x 2-1/8" Shank Length 7500 lbs. GTW Chrome (63908)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(9/16-20 Inverted), 1/card (BLF-27C)
- KEN-TOOL Axle Nut Socket, 3.25" - 8 Pt (30410)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8420)
- Baldwin Filters Automotive Hydraulic Filters