Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/16 x 7-7/8 In
Mfr # PT9286-MPG
Zoro # G5633555
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 5/16 in
- Length 7 7/8 in
- Inside Dia. 1 1/32 in
- Includes 36 psid By-Pass Valve, O-Ring Attached
- Outside Dia. 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9286-MPG
- Zoro # G5633555
- UPC # 791440073685
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 5/16 in |
Length | 7 7/8 in |
Inside Dia. | 1 1/32 in |
Outside Dia. | 2 5/16 in |
Height | 7 7/8 in |
Overall Height | 7 7/8 in |
Overall Width | 2 5/16 in |
Inside Diameter | 1 1/32 in |
Outside Diameter | 2 5/16 in |
Overall Length | 7 7/8 in |
Details
Includes | 36 psid By-Pass Valve, O-Ring Attached |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Width 2 5/16 in, Outside Dia. 2 5/16 in, Inside Dia. 1 1/32 in, Includes 36 psid By-Pass Valve, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA QUICK CONNECT VALVE, 2.75IN, WHITE (PF147005)
- HELLA BULB 893 12V 37.5W P (893)
- RAMPAGE PRODUCTS 87-95 YJ HARDWARE KIT (69999)
- DAYCO 83-90 Fordheavy/White 10/14L Radiator Hose, 82201Gl (82201GL)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 11-9/16 In (BT8803-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8852MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171275 (P171275)
- Baldwin Filters Automotive Hydraulic Filters