Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/8 x 5-5/16 In
Mfr # PT9309-MPG
Zoro # G5485916
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 3/8 in
- Fluid Type Hydraulic
- Width 2 3/8 in
- Length 5 5/16 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9309-MPG
- Zoro # G5485916
- UPC # 791440073920
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 3/8 in |
Width | 2 3/8 in |
Length | 5 5/16 in |
Height | 5 5/16 in |
Inside Dia. | 1 1/32 in |
Overall Width | 2 3/8 in |
Overall Height | 5 5/16 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/32 in |
Overall Length | 5 5/16 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring Attached |
For Use With | Massey Ferguson Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 5 5/16 in, Length 5 5/16 in, Width 2 3/8 in, Outside Dia. 2 3/8 in, Inside Dia. 1 1/32 in, Includes O-Ring Attached, For Use With Massey Ferguson Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- SLIME Inflator Compct 100Psi (40060)
- VALTERRA QUICK DRAIN HOSE, STD., 10 (D04-0120PB)
- A & I PRODUCTS Glass, Center Windshield 65" x45" x4" (A-T196237)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- MAIN FILTER HYDAC/HYCON 0160MA010BN Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters