Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 7-29/32 In
Mfr # PT9395-MPG
Zoro # G5693326
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Height 7 29/32 in
- Fluid Type Hydraulic
- Filter Design Cartridge
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9395-MPG
- Zoro # G5693326
- UPC # 791440080768
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 3/4 in |
Height | 7 29/32 in |
Inside Dia. | 1 in |
Length | 7 29/32 in |
Outside Dia. | 2 3/4 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1 in |
Overall Height | 7 29/32 in |
Overall Length | 7 29/32 in |
Overall Width | 2 3/4 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Micron Rating | 5 |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Includes | I. Gasket |
For Use With | Case-International, Fendt, J.C. Bamford, Massey Ferguson Tractors |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 7 29/32 in, Length 7 29/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 in, Includes I. Gasket, For Use With Case-International, Fendt, J.C. Bamford, Massey Ferguson Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Finish Cage Nuts 10-32" Screw .025-.063 PR PK50 (11007PK)
- ITP TIRES ITP Mud Lite XL 27x9-12 (IT56A380)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-17/32 x 5-7/16 In (PT9225)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- Baldwin Filters Automotive Hydraulic Filters