Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 7-15/16 In
Mfr # PT9248
Zoro # G5718115
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 15/16 in
- Fluid Type Hydraulic
- Filter Design Cartridge
- Length 7 15/16 in
- Inside Dia. 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9248
- Zoro # G5718115
- UPC # 791440074125
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 15/16 in |
Length | 7 15/16 in |
Inside Dia. | 1 21/32 in |
Outside Dia. | 2 3/4 in |
Width | 2 3/4 in |
Overall Height | 7 15/16 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1 21/32 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Includes | Bypass Valve |
For Use With | Manitou Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Manitou |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 15/16 in, Length 7 15/16 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 21/32 in, Includes Bypass Valve, For Use With Manitou Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- OTC Brake Drum Dolly - Stinger (1543)
- GROTE Work Lamp, 36 LED, TractorPlus, 10-30V (63821-5)
- ILC Replacement for Remy 1990263 Starter (WX-Y8FC-1)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- MAIN FILTER FILTREC A110C10 Replacement/Interchange Spin-On Filter (MF0057994)
- Baldwin Filters Automotive Hydraulic Filters