Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 5-1/8 In
Mfr # PT9242
Zoro # G5510163
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Hydraulic Element with Attached Spring
- Height 5 1/8 in
- Includes Bypass Valve, Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9242
- Zoro # G5510163
- UPC # 791440074064
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 3/4 in |
Height | 5 1/8 in |
Inside Dia. | 1 1/8 in |
Length | 5 1/8 in |
Outside Dia. | 2 3/4 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 3/4 in |
Overall Height | 5 1/8 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element with Attached Spring |
Includes | Bypass Valve, Spring |
Fluid Type | Hydraulic |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | MP Filtri |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element with Attached Spring, Height 5 1/8 in, Length 5 1/8 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 1/8 in, Includes Bypass Valve, Spring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP 3/8 Carbide Cutter For Tire Repair In. Tread Area (PCC-4)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- GOO GONE 16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive (2083)
- GARMIN Alkaline Battery Pack f/Rino® 610, 650 & 655t (010-11600-00)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- Baldwin Filters Automotive Hydraulic Filters