Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/32 x 4-9/16 In
Mfr # PT8895-MPG
Zoro # G5633747
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Filter Design Cartridge
- Outside Dia. 2 3/32 in
- Fluid Type Hydraulic
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8895-MPG
- Zoro # G5633747
- UPC # 791440066076
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 3/32 in |
Inside Dia. | 7/8 in |
Height | 4 9/16 in |
Length | 4 9/16 in |
Width | 2 3/32 in |
Overall Height | 4 9/16 in |
Outside Diameter | 2 3/32 in |
Inside Diameter | 7/8 in |
Details
Includes | O-Ring |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Item | Hydraulic Filter |
For Use With | Case-International, New Holland Tractors |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Farm Equipment |
Compatible Vehicle Make | Case IH, New Holland |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 9/16 in, Length 4 9/16 in, Width 2 3/32 in, Outside Dia. 2 3/32 in, Inside Dia. 7/8 in, Includes O-Ring, For Use With Case-International, New Holland Tractors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI 21163-7002 STARTER (21163-7002 STARTER)
- SKF Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRWA1, NBR (18734)
- WESTWARD Bottle Jack, 12 Tons, 9-1/2in.L (35MT11)
- CRESCENT JOBOX 4 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 48"W x 6"H x 50"L (1404980)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- MAIN FILTER FRAM P6893 Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters