Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-29/32 x 8 In
Mfr # PT9300-MPG
Zoro # G5784003
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 29/32 in
- Includes 43 psid By-Pass Valve, Bail Handle, O-Ring Attached
- Fluid Type Hydraulic
- Width 2 29/32 in
- Inside Dia. 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9300-MPG
- Zoro # G5784003
- UPC # 791440073838
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 29/32 in |
Width | 2 29/32 in |
Inside Dia. | 1 13/32 in |
Length | 8 in |
Height | 8 in |
Outside Diameter | 2 29/32 in |
Inside Diameter | 1 13/32 in |
Overall Width | 2 29/32 in |
Overall Length | 8 in |
Overall Height | 8 in |
Details
Item | Hydraulic Filter |
Includes | 43 psid By-Pass Valve, Bail Handle, O-Ring Attached |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 8 in, Length 8 in, Width 2 29/32 in, Outside Dia. 2 29/32 in, Inside Dia. 1 13/32 in, Includes 43 psid By-Pass Valve, Bail Handle, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Inspection LED Flashlight, Black, 150 Lumens (8131)
- BOOMERANG RUBBER Global Industrial„¢ Heavy Duty Universal Mud Flap - 24X24 (R2424A1-1.13275)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- WESTIN Platinum Bug Shield (72-96154)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 9 In (BT8931)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT290)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- MAIN FILTER HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter (MF0410491)
- Baldwin Filters Automotive Hydraulic Filters