Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-29/32 x 4-1/8 In
Mfr # PT8984-MPG
Zoro # G5781587
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 29/32 in
- Length 4 1/8 in
- Width 2 29/32 in
- Inside Dia. 1 1/4 in
- Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8984-MPG
- Zoro # G5781587
- UPC # 791440070431
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 29/32 in |
Length | 4 1/8 in |
Width | 2 29/32 in |
Inside Dia. | 1 1/4 in |
Height | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Width | 2 29/32 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 2 29/32 in |
Overall Length | 4 1/8 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
Includes | Viton O-Ring, O-Ring, Spring Locator |
Fluid Type | Hydraulic |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 1/8 in, Length 4 1/8 in, Width 2 29/32 in, Outside Dia. 2 29/32 in, Inside Dia. 1 1/4 in, Includes Viton O-Ring, O-Ring, Spring Locator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Hinge-Lift Gate Right Alum Pr, #207735-1 (207735-1)
- BERKIBLE Single, 1 Gallon Jug, DOT 3 (B1402)
- FJC Coupler for FJC R1234YF (6826)
- BECKSON MARINE Soft-Mate Winch Handle Holder - Large White (HH-3)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 8-1/8 In (PT8330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8862)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- Baldwin Filters Automotive Hydraulic Filters