Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-23/32 in. O.D.
Mfr # PT9490-MPG
Zoro # G9345795
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 23/32 in
- Filter Design Cartridge
- Height 6 13/16 in
- Width 2 29/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9490-MPG
- Zoro # G9345795
- UPC # 791440093973
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 23/32 in |
Height | 6 13/16 in |
Width | 2 29/32 in |
Length | 3 in |
Overall Height | 6 13/16 in |
Overall Width | 2 29/32 in |
Inside Diameter | 1 11/32 in |
Outside Diameter | 2 23/32 in |
Details
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass hydraulic Element |
Includes | O-Ring |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Hydac |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 6 13/16 in, Length 3 in, Width 2 29/32 in, Outside Dia. 2 23/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Siphon-Mate Pump f/Diesel, Oil, Water (109PC)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- ILC Replacement for Welch Allyn 728 replacement light bulb lamp (728 WELCH ALLYN)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9112)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8505)
- Baldwin Filters Automotive Hydraulic Filters