Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-15/32 x 7-25/32 In
Mfr # PT210
Zoro # G5758496
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 25/32 in
- Length 7 25/32 in
- Description/Special Features Hydraulic Element
- Fluid Type Hydraulic
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT210
- Zoro # G5758496
- UPC # 791440002692
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 25/32 in |
Length | 7 25/32 in |
Width | 2 15/32 in |
Inside Dia. | 1 1/16 in |
Outside Dia. | 2 15/32 in |
Overall Height | 7 25/32 in |
Inside Diameter | 1 1/16 in |
Overall Width | 2 15/32 in |
Overall Length | 7 25/32 in |
Outside Diameter | 2 15/32 in |
Details
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Micron Rating | 20 |
Includes | (2) End Seals Attached, G274 Gasket Included |
Item | Hydraulic Filter |
For Use With | Minneapolis-Moline Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 25/32 in, Length 7 25/32 in, Width 2 15/32 in, Outside Dia. 2 15/32 in, Inside Dia. 1 1/16 in, Includes (2) End Seals Attached, G274 Gasket Included, For Use With Minneapolis-Moline Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 20 A (CB222-20)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- TREND NETWORKS Cable transmission tester (R156006)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-5/32 In (PT8363)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 7-7/8 In (PT9238)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- Baldwin Filters Automotive Hydraulic Filters