Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-1/2 x 9-3/32 In
Mfr # PT9158
Zoro # G5686037
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Inside Dia. 1 1/16 in
- Height 9 3/32 in
- Length 9 3/32 in
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9158
- Zoro # G5686037
- UPC # 791440070950
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/16 in |
Height | 9 3/32 in |
Length | 9 3/32 in |
Outside Dia. | 2 1/2 in |
Width | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Overall Height | 9 3/32 in |
Inside Diameter | 1 1/16 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Hydraulic Element |
Includes | O-Ring |
Item | Hydraulic Filter |
Filter Design | Cartridge |
For Use With | Vibromax Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Vibromax |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 9 3/32 in, Length 9 3/32 in, Width 2 1/2 in, Outside Dia. 2 1/2 in, Inside Dia. 1 1/16 in, Includes O-Ring, For Use With Vibromax Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTFD 3G, 130 Amp12 Volt, CW, 2Groove Pulley, 0300 Plug Clock (7756-3N-2G)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998002-i)
- VDO MARINE 3-3/8" ViewLine Synchronizer-500/+500 RPM-8 to 32V-White Dial-Bezel (A2C59512403)
- WAYNE WATER SYSTEMS 116HP Port Util Pump (WWB)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 8-1/8 In (PT8330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L (BT23525-MPG)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- Baldwin Filters Automotive Hydraulic Filters