Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 15 Micron, 60 gpm
Mfr # PT23010
Zoro # G1582625
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Synthetic
- Filter Media Synthetic Polyester
- Max. Flow GPM 60
- For Use With Liebherr Applications
- Microns 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23010
- Zoro # G1582625
- UPC # 791440095380
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 3.5 in |
Inside Dia. | 1.56 in |
Overall Height | 12 3/8 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1 9/16 in |
Details
Filter Media - Filters | Synthetic |
Micron Rating | 15 |
Filter Media | Synthetic Polyester |
Max. Flow GPM | 60 |
For Use With | Liebherr Applications |
Item | Hydraulic Filter Element |
Microns | 15 |
Primary Filter Removes | Contaminants |
Max. Flow | 60 gpm |
Includes | O Ring, 2 attached |
Flow Rate | 60 gpm |
Description
Hydraulic Filter Element, Micron Rating 15, Outside Dia. 3.5 in, Inside Dia. 1.56 in, Includes O Ring, 2 attached, For Use With Liebherr Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 6 (CPHS661-D6)
- CONTROL DEVICES Soft Seat, Stainless Steel, 150 psi (SB75-0A150)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- GATES Bushing, Series 1610, Bore Dia 1.250 In (1610 1.1/4)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- HYDAC 1300 R 020 BN4HC Size 1300, 20 Micron Filter Element for Return Line Filters (1300 R 020 BN4HC)
- Baldwin Filters Hydraulic Filter Elements