Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 12 Micron, For Parker
Mfr # PT23080-MPG
Zoro # G1582309
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 12
- Parker Interchange G04276
- Microns 12
- For Use With Parker Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23080-MPG
- Zoro # G1582309
- UPC # 791440096080
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Overall Height | 7 15/16 in |
Inside Dia. | 1.81 in |
Outside Dia. | 3.69 in |
Inside Diameter | 1 13/16 in |
Outside Diameter | 3 11/16 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 12 |
Parker Interchange | G04276 |
Microns | 12 |
For Use With | Parker Applications |
Filter Media | Inorganic Fiberglass |
Fatigue Rating (PSI) | 300 |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Max. Fatigue Pressure Rating | 300 psi |
Includes | F Gasket, 1 included, 1 backup rin; O ring, 2 included |
Media Material | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 12, Outside Dia. 3.69 in, Inside Dia. 1.81 in, Includes F Gasket, 1 included, 1 backup rin; O ring, 2 included, For Use With Parker Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x7/8)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, Thread M24x1.5 (BT23628)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Mahle (PT23040-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- Baldwin Filters Hydraulic Filter Elements