Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 12 Micron, 92 gpm
Mfr # PT23111-MPG
Zoro # G1583036
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 12
- Pall Interchange HC0162FDS10H
- Hydac Interchange 250DN010BNHC
- Filter Media Inorganic Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23111-MPG
- Zoro # G1583036
- UPC # 791440096394
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 3.06 in |
Overall Height | 9 3/4 in |
Inside Dia. | 1.56 in |
Outside Diameter | 3 1/16 in |
Inside Diameter | 1 9/16 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 12 |
Pall Interchange | HC0162FDS10H |
Hydac Interchange | 250DN010BNHC |
Filter Media | Inorganic Fiberglass |
Microns | 12 |
Item | Hydraulic Filter Element |
Max. Flow GPM | 92 |
For Use With | Hydac Applications |
Max. Flow | 92 gpm |
Primary Filter Removes | Contaminants |
Includes | O Ring, 1 attached |
Media Material | Fiberglass |
Flow Rate | 92 gpm |
Description
Hydraulic Filter Element, Micron Rating 12, Outside Dia. 3.06 in, Inside Dia. 1.56 in, Includes O Ring, 1 attached, For Use With Hydac Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C114 (C114)
- BALDOR-RELIANCE Handling Motor, 2 HP, 1755 rpm, 3-Phase (VEUHM3558T)
- SPEEDAIRE Bracket, Mounting (4ZK12)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- INDUFIL Hydraulic Filter Elements, INR-S-0095-API-PF025-F (INR-S-0095-API-PF025-F)
- Baldwin Filters Hydraulic Filter Elements