Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 12 Micron, 79 gpm
Mfr # PT23110-MPG
Zoro # G1583045
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 12
- Hydac Interchange 160DN010BNHC
- Microns 12
- For Use With Hydac Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23110-MPG
- Zoro # G1583045
- UPC # 791440096387
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 1.59 in |
Overall Height | 6 3/16 in |
Outside Dia. | 3.06 in |
Inside Diameter | 1 19/32 in |
Outside Diameter | 3 1/16 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 12 |
Hydac Interchange | 160DN010BNHC |
Item | Hydraulic Filter Element |
Microns | 12 |
For Use With | Hydac Applications |
Max. Flow GPM | 79 |
Filter Media | Inorganic Fiberglass |
Primary Filter Removes | Contaminants |
Max. Flow | 79 gpm |
Includes | O Ring, 1 attached |
Media Material | Fiberglass |
Flow Rate | 79 gpm |
Description
Hydraulic Filter Element, Micron Rating 12, Outside Dia. 3.06 in, Inside Dia. 1.59 in, Includes O Ring, 1 attached, For Use With Hydac Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 (60BS20HT 1)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- ENERPAC Repair Kit (BD40252K)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- BUYERS PRODUCTS 1-1/4 Inch NPTF Port Single Element Sump Strainer (SI1253)
- Baldwin Filters Hydraulic Filter Elements