Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 10 micron, Fiberglass
Mfr # PT23201-MPG
Zoro # G3771848
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Filter Media Fiberglass
- Filter Media - Filters Fiberglass
- Max. Pressure 145 psi
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23201-MPG
- Zoro # G3771848
- UPC # 791440099616
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2 7/8 in |
Overall Length | 7 7/8 in |
Details
Filter Rating (Microns) | 10 |
Filter Media | Fiberglass |
Filter Media - Filters | Fiberglass |
Max. Pressure | 145 psi |
Micron Rating | 10 |
Max. Pressure (PSI) | 145 |
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Application | For Use With Petroleum Based Fluids |
Seal | NBR |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 10, Max. Operating Temp. 248 Degrees F, Max. Pressure 145 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- Baldwin Filters Hydraulic Filtration