Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-7/8 x 6-1/32 In
Mfr # PT9330-MPG
Zoro # G1479861
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Includes O-Ring
- Fluid Type Hydraulic
- Width 1 7/8 in
- Inside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9330-MPG
- Zoro # G1479861
- UPC # 791440075733
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 7/8 in |
Inside Dia. | 13/16 in |
Length | 6 1/32 in |
Outside Dia. | 1 7/8 in |
Height | 6 1/32 in |
Inside Diameter | 13/16 in |
Overall Height | 6 1/32 in |
Outside Diameter | 1 7/8 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
For Use With | Bomag Paving Equipment, JLG Equipment |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Bomag, JLG |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 6 1/32 in, Length 6 1/32 in, Width 1 7/8 in, Outside Dia. 1 7/8 in, Inside Dia. 13/16 in, Includes O-Ring, For Use With Bomag Paving Equipment, JLG Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Led Fuse Panel, Min/Atm, 10 Slot and Cover (82-BLM-I-310)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 180 A (31208)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- ERICKSON 60" - 70" Lever Action - Industrial Cargo Bar (08907)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/8 In (PT380 KIT)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In (PT9290-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9055)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- Baldwin Filters Automotive Hydraulic Filters