Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-5/32 x 4-11/16 In
Mfr # PT256
Zoro # G2584407
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 5/32 in
- Width 1 5/32 in
- Length 4 11/16 in
- Height 4 11/16 in
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT256
- Zoro # G2584407
- UPC # 791440003163
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 1 5/32 in |
Width | 1 5/32 in |
Length | 4 11/16 in |
Height | 4 11/16 in |
Inside Dia. | 5/8 in |
Overall Height | 4 11/16 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 5/32 in |
Details
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | O-Ring, Reinforced Centertube |
Filter Design | Cartridge |
For Use With | Army-Navy Hydraulic Systems |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 4 11/16 in, Length 4 11/16 in, Width 1 5/32 in, Outside Dia. 1 5/32 in, Inside Dia. 5/8 in, Includes O-Ring, Reinforced Centertube, For Use With Army-Navy Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- DISCO Red Vinyl Seamless Butt Conn. 8 Gauge Wire Size PK10 (15173PK)
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- GATES Classical Section Wrapped V-Belt, B63 (B63)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 12-7/8 In (PT318-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498-10)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- Baldwin Filters Automotive Hydraulic Filters