Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/8 x 3-11/16 In
Mfr # PT9337-MPG
Zoro # G5718544
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Width 1 3/8 in
- Outside Dia. 1 3/8 in
- Inside Dia. 1/2 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT9337-MPG
- Zoro # G5718544
- UPC # 791440076112
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 3/8 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1/2 in |
Height | 3 11/16 in |
Length | 3 11/16 in |
Overall Height | 3 11/16 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Item | Hydraulic Filter |
Includes | O-Ring |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
For Use With | Liebherr Equipment |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Liebherr |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 11/16 in, Length 3 11/16 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 1/2 in, Includes O-Ring, For Use With Liebherr Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Carburetor Fits Ford 2N 8N 9N Tractor Marvel TSX33 TSX241 9N9586B (C5NN9586B)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048321)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- VALTERRA Valterra T1003VPM Bladex Waste Valve with Metal Handle - 3" (T1003VPM)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-5/32 x 12-15/16 In (PT9559-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- MAIN FILTER FLEETGUARD HF6710 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters