Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 8-7/32 In
Mfr # H9055
Zoro # G5751347
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Height 8 7/32 in
- Inside Dia. 1 in
- Filter Design Cartridge
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9055
- Zoro # G5751347
- UPC # 791440029538
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 7/32 in |
Inside Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Length | 8 7/32 in |
Width | 1 3/4 in |
Inside Diameter | 1 in |
Overall Height | 8 7/32 in |
Outside Diameter | 1 3/4 in |
Details
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Pall |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Compression Tester Kit (5606)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470 (7470)
- ABRAMS 6" Heavy Duty Series 20 LED 100W 8000LM LED Work Light (HDS-100)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- Baldwin Filters Automotive Hydraulic Filters