Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 8-7/32 In
Mfr # H9047
Zoro # G5520891
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Filter Design Cartridge
- Outside Dia. 1 3/4 in
- Length 8 7/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9047
- Zoro # G5520891
- UPC # 791440029460
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 1 3/4 in |
Length | 8 7/32 in |
Inside Dia. | 1 1/32 in |
Width | 1 3/4 in |
Height | 8 7/32 in |
Outside Diameter | 1 3/4 in |
Overall Height | 8 7/32 in |
Inside Diameter | 1 1/32 in |
Details
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Micron Rating | 8 |
Includes | Integral Gasket |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Pall |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Absolute Filter Rating | 8 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Cable Tie Mount - Natural - #10 Screw - 100-Piece (199263)
- GATES OE Type Thermostat, 33329 (33329)
- CUMMINS Portable Power Strip Inverter for Vehicle DC to AC Power 3ft Cable (CMN120S)
- TIGER LIGHTS LED Flood Light 1300 Lumens, 18 Wattage, 12V, Flood Off-Road Light; (TL118F)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 2-1/16 In (PT459)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- MAIN FILTER HYDAC/HYCON 249005 Replacement/Interchange Spin-On Filter (MF0058027)
- Baldwin Filters Automotive Hydraulic Filters