Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 8-7/32 In
Mfr # H9046
Zoro # G1932856
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Includes Integral Gasket
- Filter Design Cartridge
- Height 8 7/32 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9046
- Zoro # G1932856
- UPC # 791440029453
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 7/32 in |
Width | 1 3/4 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 1/32 in |
Length | 8 7/32 in |
Inside Diameter | 1 1/32 in |
Overall Height | 8 7/32 in |
Outside Diameter | 1 3/4 in |
Details
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Filter Design | Cartridge |
Micron Rating | 5 |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | Pall |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Filter-Odour And Particles, Fp74 (FP74)
- AUTOBEST 04-08 Nissan Altima-Endeavor 2.5-3.5L Value Fuel Pump, F4556A (F4556A)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- GATES Premium OE Micro-V Belt - Power Steering, K040420 (K040420)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD)
- Baldwin Filters Automotive Hydraulic Filters