Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 8-7/32 In
Mfr # H9045
Zoro # G5836013
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Cartridge
- Height 8 7/32 in
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # H9045
- Zoro # G5836013
- UPC # 791440029446
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 7/32 in |
Width | 1 3/4 in |
Inside Dia. | 1 1/32 in |
Length | 8 7/32 in |
Outside Dia. | 1 3/4 in |
Overall Height | 8 7/32 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/32 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Includes | Integral Gasket |
Item | Hydraulic Filter |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Pall |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A PresurFlo HIVI High Performance Hydraulic Fluid ISO 46 - 55G Drum (55372)
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- WIX FILTERS Air Filter - Outer, 46433P (46433P)
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- Baldwin Filters Automotive Hydraulic Filters