Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 4-1/2 In
Mfr # H9049
Zoro # G5832662
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Includes Integral Gasket
- Height 4 1/2 in
- Outside Dia. 1 3/4 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # H9049
- Zoro # G5832662
- UPC # 791440029484
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 3/4 in |
Height | 4 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 4 1/2 in |
Inside Dia. | 1 in |
Overall Height | 4 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 in |
Details
Includes | Integral Gasket |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Compatible Vehicle Make | Pall |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- ALL SEASON Wiper Blade, Conventional, Rubber, 22" Size (ASV221)
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- BLUE OX KARGUARD (BX8870)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- Baldwin Filters Automotive Hydraulic Filters