Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-27/32 x 6-3/4 In
Mfr # PT9267
Zoro # G5642524
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fluid Type Hydraulic
- Height 6 3/4 in
- Width 1 27/32 in
- Description/Special Features Wire Mesh Supported Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9267
- Zoro # G5642524
- UPC # 791440074316
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6 3/4 in |
Width | 1 27/32 in |
Outside Dia. | 1 27/32 in |
Inside Dia. | 1 in |
Length | 6 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 27/32 in |
Overall Height | 6 3/4 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Stauff |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 6 3/4 in, Length 6 3/4 in, Width 1 27/32 in, Outside Dia. 1 27/32 in, Inside Dia. 1 in, Includes -, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- RACE SPORT 8Mm Flush Mount Led Indicator Light (Red) (RS8MMR)
- WIX FILTERS FILTERS OEM OE Replacement (WA10339)
- LISLE WRENCH TRACTOR 5" OIL FILTER (LI53200)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-15/16 x 18 In (PT490)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- WIX FILTERS Case Windrowers (57252)
- Baldwin Filters Automotive Hydraulic Filters