Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-27/32 x 3-5/16 In
Mfr # PT8962-MPG
Zoro # G5528835
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 5/16 in
- Filter Design Cartridge
- Inside Dia. 7/8 in
- Fluid Type Hydraulic
- Width 1 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8962-MPG
- Zoro # G5528835
- UPC # 791440070219
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 5/16 in |
Inside Dia. | 7/8 in |
Width | 1 27/32 in |
Outside Dia. | 1 27/32 in |
Height | 3 5/16 in |
Overall Height | 3 5/16 in |
Inside Diameter | 7/8 in |
Outside Diameter | 1 27/32 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Includes | O-Ring |
For Use With | Telesco Pelle Loaders |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 5/16 in, Length 3 5/16 in, Width 1 27/32 in, Outside Dia. 1 27/32 in, Inside Dia. 7/8 in, Includes O-Ring, For Use With Telesco Pelle Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL THREADED SUBARU (AHOFSU1042)
- TIMKEN Wheel Bearing Grease, Gr224C (GR224C)
- PYLE 7"Headrest/Stand Monitor (PLHR70)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- MAIN FILTER FILTREC A150G10 Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters