Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-27/32 x 3-5/16 In
Mfr # PT8894-MPG
Zoro # G5767072
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 27/32 in
- Height 3 5/16 in
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Length 3 5/16 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8894-MPG
- Zoro # G5767072
- UPC # 791440066069
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Width | 1 27/32 in |
Height | 3 5/16 in |
Length | 3 5/16 in |
Inside Dia. | 7/8 in |
Outside Dia. | 1 27/32 in |
Outside Diameter | 1 27/32 in |
Overall Height | 3 5/16 in |
Inside Diameter | 7/8 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | O-Ring |
Filter Design | Cartridge |
For Use With | Liebherr Excavators |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Liebherr |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Fit Type | Vehicle Specific |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Construction Equipment |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 3 5/16 in, Length 3 5/16 in, Width 1 27/32 in, Outside Dia. 1 27/32 in, Inside Dia. 7/8 in, Includes O-Ring, For Use With Liebherr Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XHORSE Xhorse: DOLPHIN XP-007 Manual Key Cutting Machine (XHS-DOLPHIN-XP-007)
- SYNERGY JEEP JK HD METAL ON METAL TIE ROD END, 7/8-18 LH (4131-L)
- VELVAC Pogo Stck, Enc Sprg, Znc&Yel, 50"W/Hldr (581106-5)
- STEELMAN Oil Filter Wrench Pliers, Small (06114)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT8889)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- Baldwin Filters Automotive Hydraulic Filters